Crossover Industrial Mixer, Caframo
Catalog #: CA10834-024
Supplier: Caframo
Specifications
- Maximum Volume:200 L
- Description:1540 Crossover
- Speed range:50 - 1500 rpm
- Horsepower:½ hp
- Supplier No.:1540
- Maximum Torque:3000 Ncm
- Maximum Viscosity:180000 mPa·s
Specifications
About this item
The Caframo 1540 combines user researched control features and incredible amounts of power creating a mixer unique to lab and industrial uses.
- Brushless DC motor, fan cooled
- 95% power transferred to shaft
- Highest torque overhead mixer on market
- Overload and overheat protection
- Display; resistive touch screen
- Operate with a gloved hand
- Large (60×1100 mm) visibility of settings
- Speed control on home screen
- Bolt pattern allows mounting into custom systems
Resume on power up allows precise control by a PC or PLC. Plug in a USB drive for immediate data logging of date, speed, time and torque. Alarms, timers, PC programmability as well as 'mount and plug in' installation provide a transportable mixer from bench top to barrel.
Certifications: Conforms to applicable UL and CSA standards.
Ordering information: Clamp, stand, and impellers are available. Chuck, chuck shaft guard, chuck key, and power cord are included with the 1540 Mixer. Units are also supplied with a three-year warranty.
Customers Who Bought This Also Bought