VWR® Disposable Sterile Boot Covers, SAL 10⁻⁶
Catalog #: 10858-530
Supplier: VWR International
Specifications
- Garment application:Cleanroom,Electronics/semi-conductor,Laboratory,Pharmaceutical
- Length:72.6 cm (28.6")
- Shoe size:M
- Color:White
- Fabric:SMS/PVC
- Cat. no.:10858-530
Specifications
About this item
Disposable sterile boot covers are manufactured from 60gsm SMS fabric, and feature a 250gsm nonskid PVC sole.
- Disposable
- Sterile
- Vacuum packed in pairs
All boot covers feature bonded seams and elastic uppers for a secure fit. These garments are sterilized to a SAL of 10¯⁶. Boot covers are vacuum packed in pairs.
Certifications: ISO9001, ISO13485, ISO14001, CE, GMP.
Customers Who Bought This Also Bought