Headspace Screw-Thread Vials, 18 mm, Restek
Catalog #: 10854-172
Supplier: Restek
Specifications
- Cap included:No
- Capacity:10.00 ml
- Color:Amber
- Cat. no.:10854-172
- Diameter ×H:22×45 mm
- Supplier No.:23089
Specifications
About this item
Headspace vials are available with rounded bottoms and different volumes depending on model.
- Clear or amber color
- Screw-thread format
- 18 mm orifice
Vials have a volume capacity of 10 or 20 ml depending on model.
Ordering information: Caps not included (sold separately).
Customers Who Bought This Also Bought