Versa Vial™ Plugs, 12 mm, Restek
Catalog #: 10854-144
Supplier: Restek
Specifications
- Color:White
- Description:Versa Vial Plug
- Material:PTFE/Silicone Plug w/Slit*
- Cat. no.:10854-144
- Supplier No.:22720
- Orifice:12 mm
Specifications
About this item
12 mm Versa Vial™ plugs are effective at guiding needle insertion to eliminate plug damage, and they are available in a variety of materials.
- Sturdy polyethylene construction
- Eliminates needle damage
- Easy to use
These ergonomically designed plugs are compatible with a number of vial designs and feature a conical design that eliminates needle damage to plug.
Ordering information: Eliminates needle damage to plug.
Customers Who Bought This Also Bought