Versa Vials™, Glass, Restek
Catalog #: 10854-130
Supplier: Restek
Specifications
- Cap included:No
- Capacity:2.00 ml
- Color:Amber
- Description:Versa Vial with Marking Spot
- Material:Glass
- Cat. no.:10854-130
- Diameter ×H:12×32 mm
- Supplier No.:22700
Specifications
About this item
Versa Vials™ feature a 12 mm cap size and 9 mm opening that is ideal for sampling and pipette use.
- Clear or amber color
- Glass fabrication
- 12 mm orifice
Elongated neck allows for consistent, reliable autosampler pick-up. Vials have a volume of 2 ml and an outside diameter of 12 mm.
Customers Who Bought This Also Bought