Caps and Septa, 8 mm, Preassembled, Restek
Catalog #: 10854-042
Supplier: Restek
Specifications
- Color:Black
- Description:Caps and Septa, Preassembled Top Hat
- Cat. no.:10854-042
- Supplier No.:21721
- Orifice:8 mm/425
Specifications
About this item
Preassembled Restek screw caps with septa are available for creating dependable seals on vials with 8-millimeter-wide openings.
- Screw-thread design
- Economical
- Black color caps
Black screw-thread caps are available to fit all 2.0 mL, 8 mm vials.
Ordering information: Choose preslit caps (available for some vials) to reduce the risk of needle bending, release vacuum from high-volume injections, and improve injection reproducibility when greater than 20% of vial volume is withdrawn.
Customers Who Bought This Also Bought