8 mm Autosampler Vial Convenience Kits, Restek
Catalog #: 10854-038
Supplier: Restek
Specifications
- Cap included:Yes
- Capacity:2.00 ml
- Septum:Red PTFE/silicone
- Color:Amber
- Description:Autosampler Vial Convenience Kit, Untreated
- Material:Glass
- Thickness:0.065"
- Cat. no.:10854-038
- Cap Color:Black
- Supplier No.:21195
Specifications
About this item
Autosampler vial kits are compartmentalized for convenient separation of parts for easy assembly.
- Clear or amber glass vials
- Treated or untreated
- Black caps, red PTFE/silicone septa
8 mm vials have 2 ml capacity.
Customers Who Bought This Also Bought