8 mm Screw-Thread Vials, Restek
Catalog #: 10853-990
Supplier: Restek
Specifications
- Cap included:No
- Capacity:2.00 ml
- Color:Clear
- Description:Vial with White Graduated Marking Spot
- Cat. no.:10853-990
- Diameter ×H:12×32 mm
- Supplier No.:24620
Specifications
About this item
Screw-thread vials with white graduated markings are available with uniform measurements of outside diameter and orifice size.
- Fit all 2.0 ml, 12×32 mm, screw-thread 8 mm/425 vial-based autosamplers.
These vials provide the most secure environment for your sample because evaporation is minimized.
Customers Who Bought This Also Bought