9 mm Short-Cap, Screw-Vial Closures, Polypropylene, Preassembled, Restek
Catalog #: 10853-962
Supplier: Restek
Specifications
- Color:Black
- Description:Short Screw Caps
- Cat. no.:10853-962
- Supplier No.:24496
- Orifice:9 mm
Specifications
About this item
9 mm short-cap closures are compatible with screw-thread or ribbed designs.
- Economical
- Sturdy polypropylene construction
These screw caps are for use with vials featuring short external threads where standard-length caps would be too long.
Ordering information: Choose preslit caps (available for some vials) to reduce the risk of needle bending, release vacuum from high-volume injections, and improve injection reproducibility when greater than 20% of vial volume is withdrawn.
Customers Who Bought This Also Bought