Big Mouth Step Vial Kits with Black Caps, Preassembled, Restek
Catalog #: 10853-916
Supplier: Restek
Specifications
- Cap included:Yes
- Capacity:2.00 ml
- Septum:Red PTFE/silicone
- Color:Clear
- Description:Big Mouth Step Vial Kit (Preassembled)
- Thickness:0.065"
- Cat. no.:10853-916
- Cap Color:Black
- Supplier No.:24643
Specifications
About this item
10 mm big mouth step vial kits are preassembled for ready use.
- Caps attached to vials
- Black caps, red PTFE/silicone septa
- Screw-thread format
Vials have a 2 ml capacity.
Customers Who Bought This Also Bought