Preassembled Vial Kits, 8-425, Screw-Thread, Unmarked Vials, Septa and Caps, Restek
Catalog #: 10853-904
Supplier: Restek
Specifications
- Cap included:Yes
- Cap Size:8 mm
- Capacity:2.00 ml
- Septum:Red PTFE/silicone
- Color:Clear
- Description:Vial kit (preassembled), for use with Bruker/Varian autosamplers
- Thickness:0.065"
- Cat. no.:10853-904
- Cap Color:Black
- Supplier No.:24635
Specifications
About this item
8 mm screw-thread vial kits are preassembled for ready use.
- Caps attached to vials
- Screw-thread format
- Clear or amber glass vials
- Black caps, red PTFE/silicone septa
Vials have a 2 ml capacity.
Ordering information: Best fit for Shimadzu and Varian.
Customers Who Bought This Also Bought