DNAPac™ PA100 Nucleic Acid Columns, Thermo Scientific
Catalog #: 10852-488
Supplier: Thermo Scientific
Specifications
- Column Format:Analytical
- I.D.:2.00 mm
- Length:250 mm
- Particle size:13 µm
- pH range:2 - 12.5
- Description:10852-488
- Packing Material:Non-porous polymer
- Phase:Quarternary ammonium
- Supplier No.:088760
Specifications
About this item
Achieve high-resolution analysis and purification of synthetic oligonucleotides with the Thermo Scientific™ DNAPac™ PA100 column.
This strong anion-exchange column resolves full length oligonucleotides from n–1, n+1, and other failure sequences not possible with other columns. For more complex separations, the polymeric properties of the DNAPac PA100 column allow flexibility to select ideal conditions, including high pH, high temperature, or chaotropic agents.
Customers Who Bought This Also Bought