Cobalt® Powder-Free Nitrile Examination Gloves, Microflex®
Catalog #: CA89500-622
Supplier: Microflex
Specifications
- Glove Color:Blue
- Glove size:L
- Length:24.1 cm (9 1/2")
- Disposable / reusable:Disposable
- Finger thickness:4.7 mil
- Palm thickness:3.9 mil
- Cuff thickness:3.5 mil
- Cat. no.:CA89500-622
- Supplier No.:N193
Specifications
About this item
This soft and stretchy nitrile glove is the best-selling glove from the Microflex® brand of products.
- Ambidextrous
- Nonsterile
- Beaded cuffs
- Exceptional tactile sensitivity
- Powder-free
- Durable and resistant to punctures
Durable and puncture resistant with a fully textured surface for enhanced grip. Ideal for jobs requiring exceptional tactile sensitivity. Gloves are 'cobalt' blue, nonsterile, and ambidextrous. They are also fully textured and feature beaded cuffs.
Customers Who Bought This Also Bought