Blaze® Powder-Free Nitrile Examination Gloves, Microflex®
Catalog #: CA89500-612
Supplier: Microflex
Specifications
- Glove size:L
- Length:28 cm (11")
- Description:Blaze® Nitrile Gloves
- Disposable / reusable:Disposable
- Finger thickness:6.7 mil
- Palm thickness:5.1 mil
- Cuff thickness:3.9 mil
- Cat. no.:CA89500-612
- Supplier No.:N483
Specifications
About this item
The Blaze® high-visibility orange glove is perfect for safety and EMS applications.
- Ambidextrous
- Nonsterile
- Beaded cuffs
- Enhanced durability
The 10.6" cuff provides enhanced durability with exam-grade protection. Textured fingers for increased gripping power. Gloves are nonsterile, and ambidextrous. They also feature textured fingers and extended beaded cuffs.
Customers Who Bought This Also Bought