High Five General Purpose Nitrile Gloves, Powder-Free, Cobalt, Microflex®, Ansell
Catalog #: CA89427-506
Supplier: Microflex
Specifications
- Glove Color:Blue
- Glove size:XL
- Disposable / reusable:Disposable
- Finger thickness:4.5 mil
- Palm thickness:4.0 mil
- Cuff thickness:4.0 mil
- Cat. no.:CA89427-506
- Supplier No.:N274
Specifications
About this item
Perfect for general-purpose tasks such as maintenance, light-duty cleaning, and food preparation.
- Textured for enhanced gripping power
- Powder-free
These general-purpose gloves are economical and easily adapted to many situations.
Customers Who Bought This Also Bought