SENSATION® Powder free Examination Gloves, Microflex®, Ansell
Catalog #: CA10159-898
Supplier: Microflex
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:Blue
- Glove size:XS
- Length:24 cm (9 3/8")
- Powdered/Powder-free:Powder-free
- Cuff style:Beaded
- Finger thickness:3.9 mil
- Palm thickness:2.4 mil
- Cuff thickness:2.0 mil
- Tensile strength:29 MPa
- Cat. no.:CA10159-898
- Supplier No.:N730
Specifications
About this item
Powder-free, blue-colored examination gloves with enhanced comfort and tactile sensitivity.
- Gloves are nonsterile and latex-free
- Powder-free
- Ambidextrous
- Beaded cuffs
- Disposable nitrile goves
Microflex® Sensation® N73 powder-free examination gloves provide exceptional fit with textured fingertips for an excellent grip for use with small instruments. FDA cleared 'Low Dermatitis' claim, which means Sensation® gloves have been clinically shown to reduce incidence of the redness and itching associated with contact dermatitis.
Customers Who Bought This Also Bought