Microflex® N85 Nitrile Exam Gloves, Ansell
Catalog #: CA10119-318
Supplier: Microflex
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:Blue
- Glove size:M
- Length:24 cm (9 3/8")
- Disposable / reusable:Disposable
- Finger thickness:4.3 mils
- Palm thickness:3.1 mils
- Cuff thickness:2.4 mils
- Ultimate elongation:500% (before aging), 400% (after aging)
- Cat. no.:CA10119-318
- Supplier No.:N852
Specifications
About this item
Microflex® N85 is a nitrile glove with a soft and stretchy feel.
- Fully textured, it protects while providing a reliable grip
- Provides a reliable grip
Recommended uses include all food processing and applications that have food contact, assembly of parts, equipment repair and maintenance, general purpose auto aftermarket, maintaining lab furniture and equipment, sample taking and processing, and inspection, selecting, and checking parts.
Customers Who Bought This Also Bought