Order Entry
ContactUsLinkComponent
Swab 150.6 mm
HydraFlock® Dry Transport Systems, Puritan Medical Products
Catalog #: 10852-292
Swab 150.6 mm
HydraFlock® Dry Transport Systems, Puritan Medical Products
Catalog #: 10852-292
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Specifications

  • Sterility:
    Sterile
  • Description:
    Large Flock Tip, Polystyrene Handle with 80mm Breakpoint
  • Cat. no.:
    10852-292
  • Cap Color:
    Red
  • Supplier No.:
    25-3406-HBT

Specifications

About this item

Get all your specimen collection devices in one place! Ideal for the collection and transport of specimen when no medium is required

Systems are designed for safe, sterile specimen transport. No matter which swab(s) are chosen, all transport systems include a round-bottom tube made from virgin polypropylene resin, which will securely hold the swab, maintaining a safe and sterile environment.

Tubes include a distinctive label describing product identity, expiry date, patient identification, and collection information. System applications include; specimen collection, rapid diagnostic testing, forensic evidence collection, DNA testing, and Buccal cell collection.

Choose from a range of HydraFlock® styles and tip sizes. Single or double options are available.

Certifications: Made in the USA. CE marked.
Ordering information: Swabs are supplied sterile. Double swabs are individually wrapped.
Packaging: There are 5 boxes per case, 100 individually wrapped dry transport tubes per box.
Customers Who Bought This Also Bought