Stabilwax®-MS Columns (Fused Silica), Restek
Catalog #: 10849-668
Supplier: Restek
Specifications
- Column Format:Capillary
- Film thickness:0.25 µm
- I.D.:0.25 mm
- Length:30 m
- Description:Stabilwax-MS
- Temperature limit:40 to 250/260 °C
- Cat. no.:10849-668
- Packing Material:fused silica
- Phase:WAX MS
- Supplier No.:10673
Specifications
About this item
New Stabilwax®-MS columns ensure reproducible retention times from run to run, even with temperature cycling.
- High-polarity, stable polyethylene glycol (PEG) stationary phase
- Low bleed and rugged enough to withstand repeated temperature cycles without retention time shifting
- Ideal for food, flavor, fragrance, and industrial chemical and solvent analysis
- Temperature range: 40 to 250/260 °C
- Equivalent to USP G14, G15, G16, G20, and G39 phases
When methods require trace analysis, this highly polar, low-bleed stationary phase produces excellent signal-to-noise levels. Ideal for food and flavor analysis (e.g., essential oils), fragrance and allergen analysis, as well as industrial solvent and chemical analysis.
Customers Who Bought This Also Bought