Bottles, Wide-Mouth, with Cap, Clear, Type III Soda-Lime Glass, Wheaton
Catalog #: 10847-682
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Cap Size:89-400
- Cap Type:Polypropylene Polyvinyl Lined
- Capacity:1000 ml (33.8 oz.)
- Color:Clear
- Cat. no.:10847-682
- Diameter ×H:98×174
- Cap Color:White
- Supplier No.:W217924
Specifications
About this item
Clear, wide mouth, volumetric glass bottles are made of Type III soda-lime glass.
- Supplied with attached screw caps
- Ideal for field or general laboratory use
Customers Who Bought This Also Bought