Oblong HDPE Plastic Bottles, DWK Life Sciences
Catalog #: 10847-642
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Cap Size:38-400
- Capacity:125 ml (4 oz.)
- Color:Natural
- Material:HDPE
- W×L×H:40×48×97 mm
- Cap Color:Natural
- Supplier No.:W218812
Specifications
About this item
HDPE Oblong bottles with or without cap attached.
- Good chemical resistance
- Natural in color
Wide mouth ideal for storage and management of solid samples and powders.
Customers Who Bought This Also Bought