Tubing, Vacuum, High Wall, Kimble Chase
Catalog #: 10847-216
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Length:10'
- Cat. no.:10847-216
- I.D.×O.D.:¼×½"
- Supplier No.:869791-0014
Specifications
About this item
The Tygon S3™ E-3603 laboratory tubing is used for drain, vent, and general laboratory applications, and is specially formulated for resistance to flex-fatigue and abrasion
- Phthalate-free and BPA-free
- Autoclavable and outstanding chemical resistance
- Non-oxidizing and non-contaminating
- Smooth inner bore helps prevent build
- Vacuum rating 29.9" Hg
- Coils marked at 1" intervals
It has heavy walls to withstand a full vacuum, and may be used on a variety of glassware including filter flasks, condensers, and distillation adapters.
Customers Who Bought This Also Bought