Showa 6110PF Powder-Free Nitrile Gloves, Biodegradable, Showa
Catalog #: 10842-388
Supplier: Showa-Best Glove
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:Green
- Glove size:XL
- Length:24 cm (9 3/8")
- Powdered/Powder-free:Powder-free
- Disposable / reusable:Disposable
- Latex/Latex-free:Latex-free
- Thickness:4.0 mil
- Cuff style:Straight
- Finish:Textured fingertips
- Cat. no.:10842-388
- Supplier No.:6110PFXL
Specifications
About this item
These versatile, biodegradable single-use gloves are highly dexterous and waterproof, whilst upholding extreme comfort during long periods of use.
- Form-fitting and lightweight
- Disposable
- Latex-free, powder-free
- Water-resistant
- Textured fingertips for improved grip
Approved for food handling and contact, these gloves are ideal for food preparation, use in laboratories, and general repair or maintenance work.
By using SHOWA’s Eco Best Technology®, the 6110PF’s are completely eco-friendly, breaking down by 82% in just 386 days when tested in a laboratory.
Ordering information: Each box contains 100 gloves. A case of gloves contains 10 boxes (1,000 gloves).
Packaging: Gloves are packaged in 100% recyclable material.
Customers Who Bought This Also Bought