CritiCore® ESD Stripe Fluid-Resistant Barrier Coats
Catalog #: 10215-527
Supplier: VWR International
Specifications
- Clothing Size:S
- Garment application:Medical,Food,Laboratory
- Gender:Unisex
- Risk area:ESD
- Sleeve or leg length:Long
- Closure type:Press studs / snaps
- Color:White
- Fabric:99% polyester, 1% carbon stripe
- Weight:3.4 oz./sq. yd.
- Cat. no.:10215-527
- Chest Size:34 - 36"
- Type:Barrier coat
- Supplier No.:10215-526
Specifications
About this item
ESD barrier lab coats are made with a fluid-resistant material consisting of 99% polyester and a 1% carbon stripe for electrostatic dissipation (ESD). These barrier coats are ideal for use in medical, healthcare, veterinary, and food processing applications.
- One breast pocket
- Two oversized waist pockets
- Cuffed sleeves
- Six snap closure
- Side seam openings for easy access to pants pockets
These coats are extremely durable and will hold up to repeated industrial launderings.
Ordering information: Coats in sizes X-small to XX-large are stocked. For sizes 3X-large to 6X-large, extended lead time may be required. Contact your Avantor sales representative for more information.
Customers Who Bought This Also Bought