Whatman™ Grade 1V Qualitative Filter Paper, Fluted
Catalog #: CA10827-988
Supplier: Cytiva
Specifications
- Dimensions:125 mm
- Particle retention:11 µm
- Material:Cellulose
- Basis weight:87 g/m²
- Thickness:180 µm
- Ash content:0.06%
- Cat. no.:CA10827-988
- Grade:1V
- Supplier No.:1201-125
Specifications
About this item
Whatman Grade 1V lab filter paper from Cytiva business is a widely used pre-folded filter for many general filtration applications.
- Nominal particle retention rating of 11 µm supports general filtration
- Intermediate filtration speed (Herzberg 150 s)
- Pre-folded filter for ease-of-use and time savings with conical filter funnels; avoids the need to quadrant-fold circles
Cytiva offers a full line of qualitative papers. As the pleated and pre-folded version of Whatman filter paper 1, Grade 1V is well suited for qualitative analysis in routine applications including: Separations of lead sulfate, hot calcium oxalate, and calcium carbonate; Agriculture, for soil analysis; Food quality testing to separate solid foodstuffs from associated liquid; Education, to teach simple qualitative analysis.
Customers Who Bought This Also Bought