Order Entry
ContactUsLinkComponent
PREempt* RTU Disinfectant, 32 oz
PREempt™ RTU Disinfectant Solutions, Contec
Catalog #: CA10836-014
Supplier:  Contec
PREempt* RTU Disinfectant, 32 oz
PREempt™ RTU Disinfectant Solutions, Contec
Catalog #: CA10836-014
Supplier:  Contec
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Specifications

  • Description:
    PREempt™ RTU Ready to Use Disinfectant, capped
  • Size:
    1 L
  • Cat. no.:
    CA10836-014
  • Supplier No.:
    11101

Specifications

About this item

One-step disinfectant cleaner utilizing Accelerated Hydrogen Peroxide® (AHP).

  • Effective, fast-acting, one-step disinfectant cleaner
  • Convenient, ready-to-use disinfectant for daily use
  • Low residue and compatible with a wide range of materials
  • Odor-free for good operator acceptability
  • Emits no VOCs and does not require personal protection equipment (PPE)
  • Hydrogen peroxide breaks down into water and oxygen for easy disposal and minimal, to no environmental impact
  • Not classified as dangerous goods

PREempt™ RTU , a patented synergistic blend of commonly used ingredients, that when combined with low levels of hydrogen peroxide dramatically increase its efficacy and cleaning performance. AHP combines hydrogen peroxide with surfactants, wetting and chelating agents to create an ideal one step cleaner/disinfectant.

AHP is a unique formulation that has the perfect balance between a fast contact time whilst maintaining cleaning efficacy. It has a broad-spectrum sanitizing claim in 30 seconds (five log reduction against vegetative bacteria), bactericidal (six log reduction against vegetative bacteria) and general virucide (three log reduction claim in 1 minute) and tuberculocidal 5 minute kill claim. It leaves minimal residues on surfaces once dry.

It is available in three sizes; a capped 32 oz. bottle which can be fitted with a trigger sprayer or a pour support or a 1 gallon container and 5 gallon pail. Convenient presaturated wipes are also available in pull top canister with containing 160 wipes per canister. They are ideal for cleaning and disinfecting environmental surfaces in cleanrooms and laboratory areas including work stations, fume hoods, equipment and other hard non-porous environmental surfaces.

Certifications: All ingredients are listed on the EPA and Health Canada Inerts lists and the FDA Generally Regarded as Safe List (GRAS).
Customers Who Bought This Also Bought