Dry Cotton Cleanroom Wipers, Texwipe®
Catalog #: TW-TX309
Supplier: Texwipe
Specifications
- W×L:22.9 x 22.9 cm (9 x 9")
- Fibres (>100 µm):80,000
- Extractables:0.20 g/m² using deionized water, 0.35 g/m² using isopropyl alcohol
- Basis weight:175 g/m²
- Particle generation (0,5 - 5 µm) - ASTM E2090 test:400 x 10⁶/m²
- Particle generation (5 - 100 µm) - ASTM E2090 Test:15 x 10⁶/m²
- Absorbency - extrinsic:250 ml/m²
- Absorbency rate:5 sec.
- Absorbency - intrinsic:1.46 ml/g
- Ions - potassium:7 ppm
- Ions - sodium:70 ppm
- Ions - chloride:10 ppm
- Cat. no.:TW-TX309
- Supplier No.:TX309
Specifications
About this item
These wipers are made from 100% cotton material with a cut edge, cleanroom manufactured.
- Designed for use on abrasive surfaces
- Will not easily snag or abrade releasing particles and fibers into the process or environment
- Bias-cut to minimize edge shedding and fraying
- Made from sustainable and renewable materials grown and processed in the US
- Excellent chemical resistance for compatibility with a variety of solutions
- Autoclave safe
The wipers are constructed from long staple 100% cotton yarn to reduce free floating fibers on the surface while still providing excellent wiping and cleaning. Minimizes cleanroom contamination with low-lint surface and edges protected by our ULP (Ultra-Low Particulate) treatment.
Cleanroom Environment: ISO Class 6 - 8, Class 1,000 - 100,000, EU Grade B - D
Customers Who Bought This Also Bought