TLG® Griffin Low Form Beakers with Double-Capacity Scale, SATI Glassware
Catalog #: CA10823-708
Supplier: CHEM SCIENCE INC CA
Specifications
- Capacity:10 ml (0.34 oz.)
- Graduation range:None
- O.D.:25 mm
- Height:34 mm
- Cat. no.:CA10823-708
- Supplier No.:229.202.02
Specifications
About this item
TLG® Brand Beakers meet ASTM E-960 Specifications for classification, design, capacity & dimensions, and markings
- Easy-pour spouts
- White, permanent graduations
- Large marking squares
- Made from high-quality borosilicate glass with a low coefficient of expansion
Manufactured with uniform wall thickness resulting in the optimum balance between thermal shock resistance and mechanical strength. 20mL through 4000mL beakers have double-graduated metric scales. Accuracy: ±5% of full capacity.
Certifications: ASTM E-960.
Customers Who Bought This Also Bought