Order Entry
ContactUsLinkComponent
Microfiber Filter Glass GF/F 4.7cm
Whatman™ Grade GF/F Glass Microfiber Filters, Binder Free
Catalog #: CA28497-958
Supplier:  Cytiva
Microfiber Filter Glass GF/F 4.7cm
Whatman™ Grade GF/F Glass Microfiber Filters, Binder Free
Catalog #: CA28497-958
Supplier:  Cytiva

Specifications

  • Dimensions:
    47 mm
  • Description:
    Grade GF/F filter for TCLP test use, 47 mm circle
  • Material:
    Borosilicate glass
  • Size:
    100 Pieces
  • Basis weight:
    75 g/m²
  • Max. operating temperature:
    550 °C
  • Typical thickness:
    420 µm
  • Particle retention in liquid:
    0.7 µm
  • Typical water flow rate:
    41 ml/min
  • Filtration speed:
    Medium; 325 s (Herzberg)
  • Airflow rate:
    19 s/100 ml/in²
  • Binder:
    Binder-free
  • Supplier No.:
    1825-047

Specifications

About this item

These borosilicate glass filters are ideal for measuring landfill leachate composition with a TCLP test. They can also be used for DNA binding and purification, filtering finely precipitated proteins and filtering biochemical solutions, fluids, and nucleic acids.

  • Very fine particle retention
  • Good loading capacity and flow rate
  • Binder free
Customers Who Bought This Also Bought