Whatman™ Grade GF/B Glass Microfiber Filters, Binder Free, Whatman products (Cytiva)
Catalog # CA28497-437
Supplier: Cytiva
Specifications
- Ø:25 mm
- Type:Circles
- Description:Grade GF/B filter for liquid scintillation
- Material:Borosilicate glass
- Size:100 pieces
- Basis weight:143 g/m²
- Max. operating temperature:550 °C
- Typical thickness:675 µm
- Particle retention in liquid:1.0 µm
- Filtration speed:Medium to fast; 195 s (Herzberg)
- Airflow rate:12 s/100 ml/in²
- Binder:Binder-free
- Cat. no.:CA28497-437
- Supplier No.:1821-025
Specifications
About this item
These borosilicate glass filters are particularly useful for liquid clarification and liquid scintillation counting.
- Fine particle filter
- Good loading capacity
- Binder free
Frequently Bought Together