Order Entry
Canada
ContactUsLinkComponent
Grade GF/A Glass Microfiber Filter 2.1cm
Whatman™ Grade GF/A Glass Microfiber Filters, Binder Free
Catalog # CA28497-200
Supplier:  Cytiva
undefined
Whatman™ Grade GF/A Glass Microfiber Filters, Binder Free
Catalog # CA28497-200
Supplier:  Cytiva
Supplier Number:  1820-090

Specifications

  • Type:
    Circles
  • Particle retention:
    1.6 µm (In liquid)
  • Description:
    Grade GF/A fine retention filter, 90 mm circle
  • Dimensions:
    90 mm
  • Material:
    Borosilicate glass
  • Size:
    100 Pieces
  • Basis weight:
    53 g/m²
  • Max. operating temperature:
    550 °C
  • Typical thickness:
    260 µm
  • Grade:
    GF/A
  • Filtration speed:
    Fast; 62 s Filtration speed (Herzberg)
  • Airflow rate:
    4.3 s/100 ml/in²
  • Cat. no.:
    CA28497-200
  • Supplier No.:
    1820-090

Specifications

About this item

These borosilicate glass filters are suitable for water quality parameter measurement and air filtration applications. The can be used for high-efficiency general purpose laboratory filtration, including water pollution monitoring of effluents, for filtration of water, foodstuff analyses, protein filtration, and radioimmunoassay of weak β emitters.

  • Suitable for a wide range of liquid and air filtration applications
  • Fine retention
  • Binder free
Frequently Bought Together