Whatman™ Grade GF/A Glass Microfiber Filters, Binder Free
Catalog #: CA28497-084
Supplier: Cytiva
Specifications
- Dimensions:21 mm
- Particle retention:1.6 µm (In liquid)
- Description:Grade GF/A fine retention filter, 21 mm circle
- Material:Borosilicate glass
- Size:100 Pieces
- Basis weight:53 g/m²
- Max. operating temperature:550 °C
- Typical thickness:260 µm
- Grade:GF/A
- Filtration speed:Fast; 62 s Filtration speed (Herzberg)
- Airflow rate:4.3 s/100 ml/in²
- Cat. no.:CA28497-084
- Type:Circles
- Supplier No.:1820-021
Specifications
About this item
These borosilicate glass filters are suitable for water quality parameter measurement and air filtration applications. The can be used for high-efficiency general purpose laboratory filtration, including water pollution monitoring of effluents, for filtration of water, foodstuff analyses, protein filtration, and radioimmunoassay of weak β emitters.
- Suitable for a wide range of liquid and air filtration applications
- Fine retention
- Binder free
Customers Who Bought This Also Bought