Whatman™ Grade 934-AH Glass Microfiber Filters, Binder Free
Catalog #: CA28496-911
Supplier: Cytiva
Specifications
- Ø:70 mm
- Description:Grade 934-AH Filter for total suspended solids analysis
- Material:Borosilicate glass
- Size:100 Pieces
- Basis weight:64 g/m²
- Load capacity:High loading
- Max. operating temperature:550 °C
- Typical thickness:435 µm
- Particle retention in liquid:1.5 µm
- Filtration speed:Fast (47 s Herzberg)
- Airflow rate:3.7 s/100 ml/in²
- Binder:Binder-free
- Type:Circles
- Supplier No.:1827-070
Specifications
About this item
These borosilicate glass filters are specified for water pollution monitoring, cell harvesting, liquid scintillation counting and air pollution monitoring. They are often used in total suspended solids analysis.
- Smooth surface for efficient precipitate recovery
- High loading capacity
- Binder free
Total suspended solids analysis (previously called non-filterable residue) requires high loading capacity glass microfiber filters, such as grade 934-AH.
Customers Who Bought This Also Bought