Whatman™ Quantitative Filter Papers, Hardened Low Ash Grades, Grade 50, Whatman products (Cytiva)
Catalog #: CA28485-063
Supplier: Cytiva
Specifications
- Dimensions:Ø 90 mm
- Particle retention:2.7 µm (Particle retention rating at 98% efficiency), in liquid max.
- Description:Grade 50 filter for quantitative analysis, thin, circle
- Flow rate:Slow
- Material:High-quality cotton linters
- Burst strength:0.627 bar, wet burst; 2.275 bar, dry burst
- Tensile strength:84 N/15 mm, Tensile M/D Dry
- Basis weight:96 g/m²
- Recommended flow rate:10 ml/min (Water)
- Thickness:115 µm (nominal)
- Filtration speed:2685 s (Herzberg)
- Airflow rate:144 s/100 ml/in²
- Type:Hardened low ash
- Supplier No.:1450-090
Specifications
About this item
Whatman Grade 50 quantitative hardened low ash filter paper is highly glazed to enable recrystallization of very fine precipitates using Büchner funnel or Hirsch funnel filtration.
- Thinner filter design (average thickness 115 µm) than most Büchner filter papers
- Nominal particle retention of 2.7 µm
- Slow flow rates (Herzberg filtration speed 2685 s)
- High purity and low ash content (0.015% ash maximum)
- Acid-treated for high wet-strength and chemical resistance
- Hardened to minimize fiber shredding
This hard, very thin, high wet-strength Grade 50 quantitative filter paper withstands wet handling and precipitate removal by scraping. With very minimal fiber shedding, they are an especially good choice for use as carriers in integrated circuits.
Whatman low ash hardened filter paper for quantitative analysis is available in three grades. All three are designed for use in gravity and vacuum suction filtration in Buchner and Hirsch funnels. Grade 50 is also available in Smear Tab format for wipe testing, such as surface testing for radionuclide contamination.
Customers Who Bought This Also Bought