Order Entry
ContactUsLinkComponent
Filter Paper Grade 43 11cm
Whatman™ Quantitative Filter Papers, Ashless Grades (ash 0.007%), Grade 43, Whatman products (Cytiva)
Catalog #: CA28481-295
Supplier:  Cytiva
Filter Paper Grade 43 11cm
Whatman™ Quantitative Filter Papers, Ashless Grades (ash 0.007%), Grade 43, Whatman products (Cytiva)
Catalog #: CA28481-295
Supplier:  Cytiva

Specifications

  • Ø:
    110 mm
  • Particle retention:
    16 µm (Particle retention rating at 98% efficiency), in liquid max.
  • Description:
    Grade 43 Ashless Filter Paper for Inorganic Analysis, 110 mm circle
  • Flow rate:
    Medium to fast
  • Material:
    High-quality cotton linters
  • Burst strength:
    0.041 bar, wet burst; 0.827 bar, dry burst
  • Tensile strength:
    38.2 N/15 mm, Tensile M/D Dry
  • Basis weight:
    95 g/m²
  • Recommended flow rate:
    62 mL/min (Water)
  • Thickness:
    220 µm (nominal)
  • Filtration speed:
    155 s (Herzberg)
  • Airflow rate:
    11 s/100 mL/in²
  • Cat. no.:
    CA28481-295
  • Type:
    Ashless
  • Supplier No.:
    1443-110

Specifications

About this item

Cytiva's Whatman Grade 43 filters support inorganic analysis and other forms of instrumental analyses. The low ash content also makes Grade 43 appropriate for gravimetric analyses requiring sample combustion.

  • Very low ash content (0.007% ash concentration maximum)
  • Intermediate particle retention rating of 16 µm
  • Herzberg filtration speed of 155 s
  • Particle collection between that of Grades 40 and 41

Cytiva offers other ashless grades to ensure that you have the appropriate particle retention rating for your needs.

Particle collection and inorganic analysis. Whatman Grade 43 from Cytiva's business can be ashed during gravimetric analysis without contributing substantially to the measured weight.

These filters are also appropriate for:
- Inorganic analysis in the construction, mining, and steel industries
- Particle collection for air pollution monitoring for subsequent analysis by X-Ray fluorescence (XRF) techniques
- Soil analysis
- Foodstuffs filtration analysis

Customers Who Bought This Also Bought