Order Entry
ContactUsLinkComponent
Filter Paper Grade 41 11cm
Whatman™ Quantitative Filter Papers, Ashless Grades (ash 0.007%), Grade 41, Whatman products (Cytiva)
Catalog #: CA28478-046
Supplier:  Cytiva
Filter Paper Grade 41 11cm
Whatman™ Quantitative Filter Papers, Ashless Grades (ash 0.007%), Grade 41, Whatman products (Cytiva)
Catalog #: CA28478-046
Supplier:  Cytiva

Specifications

  • Dimensions:
    110 mm
  • Flow rate:
    Fast
  • Material:
    High-quality cotton linters
  • Burst strength:
    0.020 bar wet burst; 0.689 bar dry burst
  • Tensile strength:
    27.2 N/15 mm Tensile M/D Dry
  • Basis weight:
    85 g/m²
  • Recommended flow rate:
    254 ml/min (water)
  • Thickness:
    215 µm (nominal)
  • Filtration speed:
    54 s (Herzberg)
  • Ash content:
    0.007%
  • Airflow rate:
    4 s/100 ml/in²
  • Grade:
    41
  • Supplier No.:
    1441-110

Specifications

About this item

Cytiva's Whatman Grade 41 environmental pollution papers are among the fastest filter papers in the Whatman ashless range. This gravimetric filter is well suited for quantitative analysis of soil and air.

  • Extremely low ash content (0.007% ash maximum)
  • 20 µm nominal particle retention rating
  • Fast filtration speed (Herzberg 54 s)
  • Commonly used for routine air pollution analysis and soil pollution analysis

Whatman Grade 41 filters from Cytiva's business are suitable for quantitative air pollution analysis as a paper tape for impregnation when determining gaseous compounds at high flow rates.

Fast ashless paper for pollution analysis. Grade 41 filters are also commonly used in preparing solid environmental samples (e.g., soils, sludges) for metals analysis after nitric acid digestion. Grade 41 is available in a convenient, disposable, 47 mm filter funnel with a 250 ml capacity. The 47 mm diameter filter can be easily removed for further analysis or culturing.

Customers Who Bought This Also Bought