Order Entry
ContactUsLinkComponent
Filter Paper Grade 40 11cm
Whatman™ Quantitative Filter Papers, Ashless Grades (Ash 0.007%), Grade 40
Catalog #: CA28475-060
Supplier:  Cytiva
Filter Paper Grade 40 11cm
Whatman™ Quantitative Filter Papers, Ashless Grades (Ash 0.007%), Grade 40
Catalog #: CA28475-060
Supplier:  Cytiva

Specifications

  • Dimensions:
    110 mm
  • Particle retention:
    8 µm (Particle retention rating at 98% efficiency), in liquid max.
  • Flow rate:
    Medium flow
  • Burst strength:
    0.034 bar wet burst; 1.103 bar dry burst
  • Tensile strength:
    46.7 N/15 mm Tensile M/D Dry
  • Basis weight:
    95 g/m²
  • Recommended flow rate:
    25 ml/min (water)
  • Thickness:
    210 µm (nominal)
  • Filtration speed:
    340 s (Herzberg)
  • Ash content:
    0.007%
  • Airflow rate:
    21 s/100 ml/in²
  • Grade:
    40
  • Supplier No.:
    1440-110

Specifications

About this item

Whatman Grade 40 high-purity filters from Cytiva's business are general-purpose papers for quantitative analysis. Grade 40 filters are suitable for a variety of analytical filtration applications.

  • High-purity filters contain 0.007% maximum ash content
  • Medium nominal particle retention rating of 8 µm
  • Medium filtration speed (Herzberg 340 s)
  • Particularly useful for gravimetric analysis

High-purity filters support accurate analysis in applications sensitive to very low levels of background contamination and in gravimetric analysis where ash content might affect weight measurements of combusted samples.

Cytiva's high-purity Whatman Grade 40 ashless paper is suited to:
- Soil analysis, when separating solid matter from aqueous extracts
- Quantitative determination of milk sediment
- Use as a clean-up filter for solutions prior to atomic absorption (AA) spectrometry
- Analysis of constituent components in cements, clays, iron, and steel products
- Collection of trace elements and radionuclides from the atmosphere

Customers Who Bought This Also Bought