Order Entry
Canada
ContactUsLinkComponent
Filter Paper Grade 2V 32cm
Whatman™ Grade 2V Qualitative Filter Papers, Fluted, Whatman products (Cytiva)
Catalog # CA28465-102
Supplier:  Cytiva
undefined
Whatman™ Grade 2V Qualitative Filter Papers, Fluted, Whatman products (Cytiva)
Catalog # CA28465-102
Supplier:  Cytiva
Supplier Number:  1202-320

Specifications

  • Ø:
    320 mm
  • Particle retention:
    8 µm (Particle retention rating at 98% efficiency), in liquid max.
  • Description:
    Grade 2V pre-folded filter paper for qualitative analysis, circle
  • Material:
    Cellulose
  • Basis weight:
    103 g/m²
  • Flow rate:
    Medium flow
  • Thickness:
    190 µm (typical)
  • Filtration speed:
    Approx. 240 s (Herzberg)
  • Cat. no.:
    CA28465-102
  • Supplier No.:
    1202-320

Specifications

About this item

Compared with quadrant-folded filters, Cytiva's Whatman Grade 2V pre-folded filter paper exposes extra surface area, which enables a higher loading capacity and shorter filtration time.

  • Medium flow and nominal particle retention rating of 8 µm
  • Herzberg filtration speed of 240s
  • Fluted (pre-pleated) for easy use with conical filter funnels
  • Can be used for soil analysis or general filtration

Grade 2V pre-folded filter sheets are suitable for extracting samples from soil to support contaminant testing in the presence of weakly acidic solutions. Pre-folded filters for seed and soil testing.

Frequently Bought Together