Order Entry
ContactUsLinkComponent
Filter Paper grade 4 185mm
Whatman™ Grade 4 Qualitative Filter Papers, Whatman products (Cytiva)
Catalog #: CA28460-142
Supplier:  Cytiva
Filter Paper grade 4 185mm
Whatman™ Grade 4 Qualitative Filter Papers, Whatman products (Cytiva)
Catalog #: CA28460-142
Supplier:  Cytiva

Specifications

  • Particle retention:
    25 µm (Particle retention rating at 98% efficiency), in liquid max.
  • Description:
    Grade 4 qualitative filter paper standard grade, circle, 185 mm
  • Flow rate:
    Very fast
  • Burst strength:
    0.048 bar, wet burst; 0.689 bar, dry burst
  • Tensile strength:
    28.4 N/15 mm, Tensile M/D Dry
  • Basis weight:
    96 g/m²
  • Thickness:
    205 µm (typical)
  • Filtration speed:
    Approx. 37 s (Herzberg)
  • Ash content:
    0.06% (Ash is determined by ignition of the cellulose filter at 900 °C in air)
  • Airflow rate:
    3.7 s/100 ml/in²
  • Cat. no.:
    CA28460-142
  • Supplier No.:
    1004-185

Specifications

About this item

Whatman Grade 4 Qualitative Filter Papers are a standard grade, high flow rate filter paper. They are useful in qualitative analytical separations when fast flow is required and the collection of fine particles is not critical.

  • Excellent retention: Captures coarse particles and gelatinous precipitates such as ferric hydroxide and aluminum hydroxide
  • Fast filtration: Useful for routine clean-up of biological fluids or organic extracts during analysis

These cellulose filters are used in qualitative analytical techniques to determine and identify materials (e.g., in air pollution monitoring).

Grade 4 Qualitative Filter Papers (20 - 25 µm particle retention) are available in a variety of sizes and formats including circles, sheets, and rolls. They are also available as prepleated filters, which give improved flow rate and increased loading capacity compared to equivalent flat filters.

Customers Who Bought This Also Bought