Order Entry
ContactUsLinkComponent
VWR* Glass Fiber Filter Grade 691 4.7cm
VWR® Glass Fiber Filters
Catalog #: CA28333-129
Supplier:  VWR International
VWR* Glass Fiber Filter Grade 691 4.7cm
VWR® Glass Fiber Filters
Catalog #: CA28333-129
Supplier:  VWR International

Specifications

  • Ø:
    4.7 cm
  • Porosity:
    Fine
  • Flow rate:
    Fast
  • Grade:
    691
  • Particle Retention:
    1.5 µm

Specifications

About this item

Binder-free VWR® glass fiber filters feature fast flow rates, high-loading capacity, wide thermal tolerance, and excellent precipitate retention.

  • Fast flow rates
  • High-loading capacity
  • Wide thermal tolerance
  • Excellent precipitate retention

Available in three grades: Grade 691 is an ideal filter for radioimmunoassay of weak beta emitters by scintillation counting, and for filtration of precipitated proteins, cells, and cell debris. Also used for gravimetric determination of airborne particulates. Grade 693 is recommended for use in dissolved and suspended solids testing in sanitary water analysis procedures. Grade 696 is used for monitoring specific pollutants (e.g., Hg in water), and in marine chemistry to filter particulate components in seawater. Also used in RIA procedures and for harvesting lymphocytes during incorporation trials.

Customers Who Bought This Also Bought