Whatman™ Grade Shark Skin Filter Papers for Technical Use
Catalog #: CA28314-028
Supplier: Cytiva
Specifications
- Ø:90 mm
- Particle retention:12 µm, in liquid max.
- Description:Shark skin filter paper for technical use, circle
- Basis weight:44 g/m²
- Thickness:170 µm (typical)
- Filtration speed:Approx. 77.5 s (Herzberg)
- Supplier No.:10347509
Specifications
About this item
Whatman Grade Shark Skin filter papers are a creped filter paper that is commonly used to remove impurities in a variety of applications.
- Very thin with high wet strength: Enables handling when wet; allows use under pressure; provides durability and structural support in aqueous filtration
- Creped filter paper: Has enlarged surface area that reduces duration of filtration and allows more stretch and flexibility
- Durable: Resistant to weak acids and bases
Whatman Grade Shark Skin Filter Papers (particle retention 8 to 12 µm) are a medium/slow filter paper made from super-refined cellulose. They are available in a variety of sizes, in both circles and sheets.
Applications include:
- Purification of edible oils, beverages, and cocoa butter for food and cosmetic uses.
- Removal of suspended solids for purification of electroplating baths
Protective paper for filter press cloths
- Reducing impurities lowers the amounts of reactants and increases the efficiency of the oil, which minimizes production costs and helps to ensure regulatory compliance.
Customers Who Bought This Also Bought