Whatman™ Cellulose Blotting Papers, Grade GB003
Catalog #: CA28153-293
Supplier: Cytiva
Specifications
- Dimensions:15×15 cm
- Description:Grade GB003 Blotting paper
- Thickness:0.8 mm
- Grade:GB003
- Supplier No.:10427810
Specifications
About this item
This general purpose blotting paper is made from pure raw materials with a high absorbency and is used as a membrane gel support. Due to its thickness (0.8 mm), it is recommended for the lysis/denaturation of colony or plaque lifts and Western blots.
- Pure cellulose produced entirely from the highest quality cotton linters with no additives ensures that no contamination will occur during the transfer steps
- Manufactured and tested specifically for chromatographic and blotting techniques ensuring the wicking capability and uniformity of capillary action that are important in obtaining clean and even transfers during blotting
- Industry standard for blotting procedures
- Convenient sizes available in sheets precisely cut to the most popular gel and transfer membrane sizes allows 'out-of-the-box' usage and eliminates sheet-to-sheet variation
A thick paper recommended for the lysis/denaturation of colony or plaque lifts and Western blots.
Customers Who Bought This Also Bought