Whatman™ GD/XP Syringe Filters
Catalog #: CA28137-984
Supplier: Cytiva
Specifications
- Ø:25 mm
- Housing Material:PP
- Pore size:0.45 µm
- Description:GD/XP syringe filter
- Sterility:Non sterile
- Max. operating pressure:5.2 bar (75 psi)
- Dimensions:20.8×30 mm
- Pre-filter:PP 20 µm : 5 µm
- Autoclavable:Autoclave at 121 °C (131 °C max) at 1 bar (15 psi) for 20 minutes
- Cat. no.:CA28137-984
- Filtration Area:4.6 cm²
- Membrane:PTFE
- Inlet/outlet Connections:Female Luer lock/male Luer
- Supplier No.:6974-2504
Specifications
About this item
Cytiva's Whatman GD/XP disposable syringe filter, a modification of the GD/X line, uses a polypropylene prefilter stack, making GD/XP suitable for samples that require inorganic ion analysis.
- Incorporates a two-layer polypropylene prefilter stack rather than a multi-layer glass fiber stack to minimize levels of ion extractables
- Extremely low protein binding filter
- High loading volume for filtration of challenging samples
The Whatman GD/XP disposable syringe filter from Cytiva's business has several different membrane material options. These include: nylon polyvinylidene difluoride (PVDF) polytetrafluoroethylene (PTFE) polypropylene – membrane or depth filter media Polyethersulfone (PES).
Applications: HPLC sample preparation. Trace metal analysis. Sample preparation prior to determination of dissolved heavy metals.
Customers Who Bought This Also Bought