Whatman™ Polycap™ AS Disposable Filter Capsules, Whatman products (Cytiva)
Catalog #: CA28137-908
Supplier: Cytiva
Specifications
- Membrane:Nylon
- Pore size:0.2 µm
- Sterility:Sterile
- Description:Polycap AS 36 capsule filter
- Max. operating pressure:4.1 bar (60 psi)
- Endotoxin level:LAL tested, ≤0.5 EU/ml
- Vent:On inlet
- Sealing:Heat-fused
- Housing:Polypropylene (PP)
- Pre-filter:Glass microfiber double laminated with polyolefin monofilament non-woven
- Autoclavable:Certain filter devices have been sterilized.Capsules may be autoclaved at 121 °C for 20 minutes. However, an integrity test should be performed after autoclaving. Filling bell is not autoaclavable but is detachable.
- Inlet/outlet Connections:SB
- Supplier No.:6705-3602
Specifications
About this item
Cytiva's Whatman Polycap AS (Aqueous Solution) combines a nylon membrane filter and glass microfiber (GMF) prefilter for a long lifetime device that can filter large volumes of even difficult, particulate-laden samples.
- First layer (GMF) acts as a prefilter to ensure longer membrane (0.2, 0.45, and 1.0 µm) life and higher filtration efficiency
- Nylon membrane filter layer is inherently hydrophilic, has low extractables, is biosafe, and has excellent flow rates
- Polypropylene housing is thermally fused (no glues, adhesives, or extraneous materials), reducing extractable levels
- Can be tested with bubble point, pressure decay, or forward flow methods
- Available in presterilized and nonsterile (autoclavable) versions
Polycap AS are Whatman capsule filters specifically designed for high-volume filtration of aqueous sample solutions in a compact size.
Certifications: Manufactured according to ISO9001:2008 QMS standards
Customers Who Bought This Also Bought