Whatman™ Cellulose Soxhlet Extraction Thimble, Whatman products (Cytiva)
Catalog #: CA27730-183
Supplier: Cytiva
Specifications
- Wall thickness:Single
- Description:High performance cellulose extraction thimble, 60×180 mm
- Material:Cellulose
- Thickness:1.5 mm
- Size:25 pieces
- Supplier No.:2800-608
Specifications
About this item
Cytiva's Whatman cellulose thimbles are manufactured from high-quality alpha cellulose cotton linter for high-performance use in automated Soxhlet extractor systems
- Used in a wide variety of solid-liquid extraction studies, including lipid and pesticide analyses in food and soil samples
- Suitable for temperatures up to 120°C (248°F)
- Excellent mechanical strength and retention
- Wall thickness of standard thimbles is 1 to 1.5 mm to support application need
- Option for double thickness for added rigidity
Standard extraction thimbles have a wall thickness of 1 to 1.5 mm. Double-thickness thimbles have a wall thickness of approximately 2 mm for applications that require higher retention, increased wet or dry strength, or increased rigidity. Measurements can be matched to specific Soxhlet extractor systems.
Used in air and waste gas analysis.
Customers Who Bought This Also Bought