VWR® Standard Series Freestanding Undercounter Refrigerator and Freezer
Catalog #: 10819-894
Supplier: VWR International
UL Listed
Specifications
- Temperature Range:−25...−15 °C
- Description:Undercounter laboratory freezer, freestanding, solid door (–20 °C)
- Environmentally Preferable:Safer Human and Environmental Health,Energy Efficient
- Model:HCUCFS-0420
- Cat. No.:10819-894
- Electrical:115 V, 60 Hz, 0.9 A
- Shipping weight:43 kg (94 lbs.)
- Defrost:Manual
- Door type:1 solid swing door
- Shelves/drawers:2 fixed shelves
- Exterior W×D×H:514×549×800 mm (20.25×21.625×31.5")
- Capacity:113 L (4 cu.ft.)
Specifications
About this item
These undercounter laboratory refrigerators and freezers provide versatile cold storage in a space-saving design.
- Keyed door locks
- Mechanical thermostats
- Interior shelving
- Magnetic door gaskets
- Natural hydrocarbon refrigerants
These units provide multi-functional features in cost-effective designs. All units run on natural, hydrocarbon refrigerant for environmental health and energy efficiency.
Ordering information: All units have a two-year parts and labor warranty, plus an additional three-year compressor parts warranty.
Customers Who Bought This Also Bought