VWR® Plus Series Built-in Undercounter Freezers with Natural Refrigerants
Catalog #: 10819-666
Supplier: VWR International
UL Listed
Specifications
- Temperature Range:-15...-25 °C
- Description:Undercounter laboratory freezer, built-in solid door
- Environmentally Preferable:Safer Human and Environmental Health,Energy Efficient
- Model:10819-666
- Cat. No.:10819-666
- Electrical:115 V, 60 Hz, 1.5 A
- Defrost:Manual
- Door type:1 solid swing door door, hinge right
- Shelves/drawers:2 fixed shelves
- Weight:59.8 kg (132 lbs.)
- Exterior W×D×H:591×622×848 mm (24.5×23.25×33.375")
- No. of Shelves:2 Fixed
- Capacity:119 L (4.2 cu.ft.)
Specifications
About this item
These undercounter laboratory freezers provide lab quality cold storage in a space-saving design.
- Integrated temperature alarms
- Keyed door locks
- Forced draft circulation
- Precise microprocessor temperature control
- Natural hydrocarbon refrigerants
- ENERGY STAR certified*
Built-in units are designed with front-facing ventilation systems, allowing easy installation into a bench or countertop. All units run on natural, hydrocarbon refrigerant for environmental health and energy efficiency.
Select models offer auto defrost cycles for convenient defrosting. ADA compliant models are also available.
Certifications: *Select models ENERGY STAR certified: 10819-666, 10819-668, 76210-114, 76210-394, 10819-888, 76210-116
Ordering information: All units have a two-year parts and labor warranty. Select models come with an additional three-year compressor parts warranty. (Please refer to unit datasheets to confirm).
Customers Who Bought This Also Bought