VWR® Plus Series Freestanding Countertop and Undercounter Freezers
Catalog #: 10819-664
Supplier: VWR International
UL Listed
Specifications
- Temperature Range:-15...-25 °C
- Description:Countertop laboratory freezer, freestanding, solid door, auto defrost
- Environmentally Preferable:Safer Human and Environmental Health,Energy Efficient
- Model:10819-664
- Cat. No.:10819-664
- Electrical:115 V, 60 Hz, 1 A
- Shipping weight:48 kg (106 lb.)
- Defrost:Automatic
- Door type:1 solid swing door, hinge right
- Shelves/drawers:2 adjustable shelves
- Exterior W×D×H:591×610×518 mm (23.25×24×20.375")
- Capacity:37 L (1.3 cu.ft.)
Specifications
About this item
These undercounter and countertop freezers provide lab quality cold storage in a space-saving design.
- Integrated temperature alarms
- Keyed door locks
- Forced draft circulation
- Precise microprocessor temperature control
- Natural hydrocarbon refrigerants
- ENERGY STAR certified*
Freestanding units require a 4-inch margin on all sides for adequate ventilation. All units run on natural, hydrocarbon refrigerant for environmental health and energy efficiency.
Select models offer auto defrost cycles for convenient defrosting. For lower temperatures, -30 and -40 °C models are available.
Certifications: *Select models ENERGY STAR certified: 10819-662, 10819-664, 76210-392, 76210-390, 10819-892
Ordering information: All units have a two-year parts and labor warranty. Select models come with an additional three-year compressor parts warranty. (Please refer to unit datasheets to confirm).
Customers Who Bought This Also Bought