VWR® Extra Shelves for VWR® Performance Series Hydrocarbon Laboratory Refrigerators
Catalog #: 10819-552
Supplier: VWR International
Specifications
- Description:Additonal full shelf
- Material:Wire
- Exterior W×D×H:594×572×51 mm (23³/₈×22¹/₂×2")
- Cat. no.:10819-552
- For Use With:VWR® Performance Series Hydrocarbon Laboratory Refrigerator, 49 cu. ft.
- Weight:2.3 kg (5 lbs.)
Specifications
About this item
Includes an extra wire frame shelf made to fit VWR® Performance Series Hydrocarbon laboratory refrigerators. (Includes HCLP models with touch screens).
Customers Who Bought This Also Bought