Metal Labeling Tape Dispensers, Argos Technologies
Catalog #: 10818-578
Supplier: Argos Technologies
Specifications
- Description:Large tape dispenser
- Cat. no.:10818-578
- Supplier No.:L1002
Specifications
About this item
Small and large holders make the dispensing of labeling tape easy and efficient
The small dispenser features four roll holders that are easy to load and remove. It is designed for use with the most popular 1" core sizes of tape. The large dispenser accommodates up to four of the 3" core size rolls of tape.
Each dispenser provides easy access to high-volume tape from one handy location.
Each is solidly constructed of metal and features suction cups on the bottom of the unit to securely hold to the benchtop.
Customers Who Bought This Also Bought